Shop MAXIM
See all product information
Create Account
Oil Coolers
- Mfr # 258500
- Zoro # G615213014
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
14 hp
Motor Type - Oil Coolers
DC
Max. Flow
66 gpm
Max. Pressure
300 psi
Inlet Port Thread Size
1" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258500
- Zoro #
- G615213014
- UPC #
- 615986030349
- Country of Origin
- China
- HP Heat Removed
- 14 hp
- Motor Type - Oil Coolers
- DC
- Max. Flow
- 66 gpm
- Max. Pressure
- 300 psi
- Voltage
- 12V DC
- Item
- Oil Coolers
- Fan Blade Material
- Plastic
- Fan Guard Material
- Plastic
- With Motor/Without Motor
- With Motor
- Bypass Valve Included
- No
- Includes Mounting Bracket
- Yes
- Oil Cooler Material
- Aluminum
- Mounting Style - Oil Coolers
- Bracket Mount
- Max. Operating Temp.
- 350 Degrees F
Dimensions
- Inlet Port Thread Size
- 1" NPT
- Overall Height
- 17 in
- Overall Depth
- 9 in
- Overall Width
- 22.75 in
- Outlet Port Thread Size
- 1" NPT
Description
Oil Coolers, HP Heat Removed 14 hp, Voltage 12V DC, Max. Flow 66 gpm, Max. Pressure 300 psi, Inlet Port Thread Size 1 In. NPT, Outlet Port Thread Size 1 In. NPT, Overall Height 17 in, Overall Width 22.75 in, Overall Depth 9 in, Motor Type - Oil Coolers DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.