Shop BETA 1 FILTERS
See all product information
Create Account
replaces HYDAC/HYCON 1300R020BN3HCB6, 20 micron, Microglass
Mfr # B1HF0100825
Zoro # G115473079
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1300R020BN3HCB6
Filter Rating (Microns)
20
Filter Media
Microglass
Length
19.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0100825
- Zoro #
- G115473079
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 19.02 in
- Outside Dia.
- 5.65 in
Details
- Replaces OEM Brand
- HYDAC/HYCON
- Replaces OEM Part
- 1300R020BN3HCB6
- Filter Rating (Microns)
- 20
- Filter Media
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1HF0111358 is a quality replacement for HYDAC/HYCON / 1300R020BN3HCB6.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 1300R020BN3HCB6 / HYDAC/HYCON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.