HydraulicGearPump, 3,000psi, 4.6gpm, Al

  • Mfr # 500216322264050
  • Zoro # G4841770
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.305
GPM @ 1800 RPM and 1000 PSI
2.25
GPM @ 3600 RPM and 1000 PSI
4.5
Max. Continuous PSI
3,000
Min. RPM
650 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500216322264050
Zoro #
G4841770
UPC #
-
Country of Origin
Italy

Dimensions

Width (In.)
0.26 in
Length (In.)
3.92 in
Media Intake Connection Size
3/4"-16
Overall Length
3.92 in
Shaft Outer Diameter
1/2 in
Overall Width
4 in
Discharge Connection Size
9/16"-18
Mounting Flange Size
SAE AA
Shaft Length
1 63/1000 in
Key Length
9/20 in
Wire Rope Length
3.92 in
Length
3.92 in

Details

Displacement (Cu. In./Rev.)
0.305
GPM @ 1800 RPM and 1000 PSI
2.25
GPM @ 3600 RPM and 1000 PSI
4.5
Max. Continuous PSI
3,000
Min. RPM
650 RPM
Max. RPM
3,500 RPM
Ports (Inlet)
3/4-16
Ports (Outlet)
9/16-18
Shaft Extension (In.)
3/4 x 1/2 Keyed
Type
Clockwise
GPM @ 3600 RPM & 1000 PSI
4.5
GPM @ 1800 RPM & 1000 PSI
2.25
Rotation
CW
Cover Material
Cast iron
Mounting
SAE AA 2 Bolt
Item
Hydraulic Gear Pump
Nominal GPM @ 1200 RPM
1.4
Housing
Aluminum
End Cap Material
Cast Iron
Shaft Type
Keyed
Media Intake Connection Type
SAE
Housing Material
Aluminum
Wetted Material
Steel
Continuous Pressure- Maximum
3,000 psi
Displacement per Revolution
0.31 cu in/rev
Motor Speed - Maximum
5,000 RPM
Motor Speed - Minimum
500 RPM
Discharge Connection Type
SAE
Flow Rate - Maximum
4.6 gpm
Hydraulic Pressure Port Location
Side
Key Shape
Straight
Number of Stages
1
Product Type
Hydraulic Gear Pump
Continuous Pressure - Maximum
3,000 psi

Description

Hydraulic Gear Pump, Displacement per Revolution 0.31 cu in/rev, Media Intake Connection Size 3/4 In.-16, Discharge Connection Size 9/16 In.-18, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 5,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE AA, End Cap Material Cast Iron, Flow Rate - Maximum 4.6 gpm, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Length 3.92 in

Ratings & reviews