Zoro Homepage

replaces MAIN FILTER MF0062310, 20 micron, Microglass

  • Mfr # B1HF0091808

  • Zoro # G615472862


product price: $45.89
/ea
Sold in multiples of 4 for $183.56

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration
Length
8.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091808
Zoro #
G615472862
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.33 in
Outside Dia.
2.756 in

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0062310
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0093370 is a quality replacement for MAIN FILTER / MF0062310.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for MF0062310 / MAIN FILTER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.