replaces MP FILTRI CU200A25N, 20 micron, Microglass

  • Mfr # B1HF0091738

  • Zoro # G615475610


product price:  $73.99
/ea
Sold in multiples of 2 for $147.98

Key Features

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU200A25N
Filter Rating (Microns)
20
Filter Media
Microglass
Outside Dia.
3.898 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0091738
Zoro #
G615475610
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898 in
Length
4.88 in

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CU200A25N
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0093901 is a quality replacement for MP FILTRI / CU200A25N.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for CU200A25N / MP FILTRI
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.