
replaces PARKER/FAIREY ARLON TXWL8A10, 10 micron, Microglass
Mfr # B1HF0089472
Zoro # G415475728
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER/FAIREY ARLON
Filter Rating (Microns)
10
Filter Media
Microglass
Outside Dia.
4.756 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0089472
Zoro #
G415475728
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.756 in
Length
11.42 in
Details
Replaces OEM Brand
PARKER/FAIREY ARLON
Replaces OEM Part
TXWL8A10
Filter Rating (Microns)
10
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0090028 is a quality replacement for PARKER/FAIREY ARLON / TXWL8A10.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for TXWL8A10 / PARKER/FAIREY ARLON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.