Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

replaces SEPARATION TECHNOLOGIES 2640L25B26, 20 micron, Microglass

  • Mfr # B1HF0041150

  • Zoro # G415465491


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
2640L25B26
Filter Rating (Microns)
20
Filter Media
Microglass
Length
25.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0041150
Zoro #
G415465491
UPC #
-
Country of Origin
Italy

Dimensions

Length
25.67 in
Outside Dia.
3.386 in

Details

Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
2640L25B26
Filter Rating (Microns)
20
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0046920 is a quality replacement for SEPARATION TECHNOLOGIES / 2640L25B26.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 2640L25B26 / SEPARATION TECHNOLOGIES
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.