
Spin-On Air/Oil Separator replacement filter for 4930659401 / MANN+HUMMEL
Mfr # B1SA0001177
Zoro # G011451317
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.25"
Housing Material
Microglass
Filter Media
Microglass
Outside Diameter
3.88"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001177
Zoro #
G011451317
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8.25"
Outside Diameter
3.88"
Details
Housing Material
Microglass
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1SA0001978 is a quality replacement for MANN+HUMMEL / 4930659401. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.