
Spin-On Air/Oil Separator replacement filter for 6221372400 / WORTHINGTON
Mfr # B1SA0001206
Zoro # G310501560
product price: $124.99
/ea
Free Shipping & Returns
Key Features
For Use With
Filtration
Material
Microglass
Outside Diameter
4.34"
Length
10.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001206
Zoro #
G310501560
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
4.34"
Length
10.25"
Details
For Use With
Filtration
Material
Microglass
Application
Filtration
Description
- • Filter replacement for 6221372400-/ WORTHINGTON
- • Meets or exceeds OEM Standards
- • All filters are manufactured by an ISO Certified company
- • Designed with efficiency and reliability in mind.
- • Used in industrial application such as pneumatic systems, air compressors and gas processing
- • Designed to separate and remove oil aerosols and mists from compressed air or gases
- • Avoid unnecessary downtime and costly repairs with premium replacements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.