
Spin-On Air/Oil Separator replacement filter for SPS053066SI / WALKER FILTRATION
Mfr # B1SA0001272
Zoro # G411451320
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cellulose
Filter Media
Microglass
Overall Height
14.75"
Outside Diameter
6.25"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SA0001272
Zoro #
G411451320
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14.75"
Outside Diameter
6.25"
Inside Diameter
3.69"
Details
Housing Material
Cellulose
Filter Media
Microglass
Application
Filtration
Micron
5 ยต
Description
Beta 1 Filters B1SA0002450 is a quality replacement for WALKER FILTRATION / SPS053066SI. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.