
Spin-On replacement filter for 03742724 / FAI FILTRI
Mfr # B1SO0005966
Zoro # G810498247
product price: $53.99
/eaSold in multiples of 2 for $107.98
Key Features
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Micron Rating
10 ยต
Length
10.472 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G810498247
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Micron Rating
10 ยต
Item
Hydraulic Filter
Replaces Part Number
3742724
Replaces Brand
Fai Filtri
Description
Beta 1 Filters B1SO0005994 is a quality replacement for FAI FILTRI / 03742724.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.