Zoro Homepage

Spin-On replacement filter for 10002189 / COMPAIR

  • Mfr # B1SO0049832

  • Zoro # G410499644


product price: $62.85
/ea

Key Features

Bowl Material - Air Treatment
Cellulose
Overall Height
12 in
Housing Material
Cellulose
Bowl Material
Cellulose
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049832
Zoro #
G410499644
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Outside Diameter
5.38"

Details

Bowl Material - Air Treatment
Cellulose
Housing Material
Cellulose
Bowl Material
Cellulose
Filter Media
Cellulose
Microns
25
Media Type
Cellulose
Application
Filtration

Description

  • • Filter replacement for 10002189 COMPAIR
  • • Contains 1 spin-on hydraulic/oil filter(s).
  • • All filters are manufactured by an ISO Certified company
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Meets or exceeds OEM Standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.