Zoro Homepage

Spin-On replacement filter for 1042353M1 / MASSEY FERGUSON

  • Mfr # B1SO0001705

  • Zoro # G010494933


product price: $23.55
/ea
Sold in multiples of 4 for $94.20

Key Features

Application
Filtration
Outside Dia.
3.78 in
Length
5.787 in
Filter Media
Cellulose
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001705
Zoro #
G010494933
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
5.787 in

Details

Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Micron Rating
10 ยต
Head Material
Cellulose
Replaces Part Number
1042353M1
Replaces Brand
Massey Ferguson

Description

Beta 1 Filters B1SO0001898 is a quality replacement for MASSEY FERGUSON / 1042353M1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.