Zoro Homepage

Spin-On replacement filter for 25200018001C / SHANGHAI SCREW COMPRESSOR

  • Mfr # B1SO0049832

  • Zoro # G310499218


product price: $62.25
/ea

Key Features

Filter Media
Cellulose
Microns
25 ยต
Bowl Material
Cellulose
Overall Height
12"
Outside Diameter
5.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049832
Zoro #
G310499218
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12"
Outside Diameter
5.38"

Details

Filter Media
Cellulose
Microns
25 ยต
Bowl Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1SO0049885 is a quality replacement for SHANGHAI SCREW COMPRESSOR / 25200018001C.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.