
Spin-On replacement filter for 7071052 / ELGIN
Mfr # B1SO0001705
Zoro # G110491566
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Outside Dia.
3.78 in
Filter Media
Cellulose
Length
5.787 in
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G110491566
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Replaces Brand
Elgin
Replaces Part Number
7071052
Description
Beta 1 Filters B1SO0001778 is a quality replacement for ELGIN / 7071052.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.