
Spin-On replacement filter for R9206 / BAUER/ROTORCOMP
Mfr # B1SO0049798
Zoro # G010498405
product price: $60.15
/eaKey Features
Overall Height
3.82"
Filter Media
Cellulose
Bowl Material
Cellulose
Microns
18 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0049798
Zoro #
G010498405
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.82"
Outside Diameter
3.81"
Details
Filter Media
Cellulose
Bowl Material
Cellulose
Microns
18 ยต
Application
Filtration
Description
Beta 1 Filters B1SO0016244 is a quality replacement for BAUER/ROTORCOMP / R9206.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.