Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On replacement filter for T50335 / TERRI
- Mfr # B1SO0006744
- Zoro # G912359866
product price:Â
$
95.59
/ea
Sold in multiples of 2 for
$191.18
Key Features
Length
5.827 in
Outside Dia.
3.78 in
Micron Rating
10 µ
Application
Filtration
Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0006744
- Zoro #
- G912359866
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 10 µ
- Application
- Filtration
- Material
- Cellulose
Dimensions
- Length
- 5.827 in
- Outside Dia.
- 3.78 in
Description
Beta 1 Filters B1SO0006771 is a quality replacement for TERRI / T50335.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.