
Suction Strainer replacement for 02542698 / FAI FILTRI
Mfr # B1SS0001003
Zoro # G610506043
product price:Â $45.99
/ea
Sold in multiples of 4 for $183.96
Key Features
Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Height
4.173"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SS0001003
Zoro #
G610506043
UPC #
-
Country of Origin
Italy
Dimensions
Height
4.173"
Inside Diameter
1.417"
Outside Diameter
1.811"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
2542698
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0001248 is a quality replacement for FAI FILTRI / 02542698.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.