
Suction Strainer replacement for HF41030077ASFB060GFA01B1 / IKRON
Mfr # B1SS0001187
Zoro # G710505878
product price: $76.45
/eaSold in multiples of 2 for $152.90
Free Shipping & Returns
Key Features
Replaces OEM Brand
IKRON
Filter Media
Wire Mesh
Height
4.331"
Micron Rating
60 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001187
Zoro #
G710505878
UPC #
-
Country of Origin
Italy
Dimensions
Height
4.331"
Outside Diameter
4.016"
Inside Diameter
2.756"
Details
Replaces OEM Brand
IKRON
Replaces OEM Part
HF41030077ASFB060GFA01B1
Filter Media
Wire Mesh
Micron Rating
60 ยต
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0002455 is a quality replacement for IKRON / HF41030077ASFB060GFA01B1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.