
Suction Strainer replacement for HI204915 / FBN
Mfr # B1SS0001011
Zoro # G910506088
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Replaces OEM Brand
FBN
Filter Media
Wire Mesh
Height
7.874"
Micron Rating
125 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SS0001011
Zoro #
G910506088
UPC #
-
Country of Origin
Italy
Dimensions
Height
7.874"
Inside Diameter
2.559"
Outside Diameter
3.386"
Details
Replaces OEM Brand
FBN
Replaces OEM Part
HI204915
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Material
Wire Mesh
Description
Beta 1 Filters B1SS0001358 is a quality replacement for FBN / HI204915.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.