This item is Discontinued.

Beta 100mm Pipe Wrench,  003860806

100mm Pipe Wrench, (Discontinued)

  • Mfr # 003860806
  • Zoro # G1061090
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
003860806
Zoro #
G1061090
UPC #
-
Country of Origin
China

Dimensions

Overall Length
600mm

Details

Jaw Capacity
100mm
Jaw Type
Reversible
Nonsparking
Yes
Material
Chain
Features
Heavy Duty

Description

Spark-Proof Chain Pipe Wrench,100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.