This item is Discontinued.

Beta 1/2" Drive, 10mm Metric Socket, 4 Points 014940280

1/2" Drive, 10mm Metric Socket, 4 Points (Discontinued)

  • Mfr # 014940280
  • Zoro # G1093570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
014940280
Zoro #
G1093570
UPC #
08014230623719
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
10mm

Details

Socket Type
Male Hexagon Oil Drain Plug
SAE or Metric
Metric
Number of Points
4
Item
Oil Drain Plug Socket

Description

Square Oil Drain Plug Socket,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.