This item is Discontinued.

Beta 1/2" Drive, 16mm Metric Socket, 12 Points 014940296

1/2" Drive, 16mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 014940296
  • Zoro # G1093613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
014940296
Zoro #
G1093613
UPC #
08014230623733
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
16mm

Details

Socket Type
Male Oil Drain Plug
SAE or Metric
Metric
Number of Points
12
Item
Oil Drain Plug Socket

Description

Male Oil Drain Plug Socket,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.