
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200616
Zoro #
G1082151
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
240mm
Size
16XL
Details
Socket Type
Special Form
SAE or Metric
Metric
Number of Points
6
Item
Socket Driver
Description
Special Form Socket Drvr,Extra Long,16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.