
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009600027
Zoro #
G1085898
UPC #
-
Country of Origin
Japan
Dimensions
Drive Size
1/2"
Overall Length
77mm
Size
27mm
Details
Socket Type
Square Drive
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Socket for Diesel Engine
Description
Socket for Diesel Engine,Bi-Hex End,27mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.