
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200458
Zoro #
G1081217
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
62mm
Size
2mm x 12mm
Details
Socket Type
Sotted Head Screws
SAE or Metric
Metric
Item
Socket Driver
Description
Socket Driver,Slotted,2mm x 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.