This item is Discontinued.

Beta 1/2" Drive, 7mm Metric Socket, 6 Points 009200587

1/2" Drive, 7mm Metric Socket, 6 Points (Discontinued)

  • Mfr # 009200587
  • Zoro # G1082020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200587
Zoro #
G1082020
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
58mm
Size
7mm

Details

Socket Type
Special Form
SAE or Metric
Metric
Number of Points
6
Item
Socket Driver

Description

Special Form Socket Drive,7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.