
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7200355
Zoro #
G1489200
UPC #
8014230137025
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
3
Includes
(3) 1/2" Drive Impact Socket: 17mm, 19mm, 21mm
Item
Impact Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.