Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta 1/2" Drive Impact Socket, Metric, 6 pcs 007200910

1/2" Drive Impact Socket, Metric, 6 pcs (Discontinued)

  • Mfr # 007200910
  • Zoro # G1486540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007200910
Zoro #
G1486540
UPC #
8014230029061
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Impact Socket
Number of Pieces
6
SAE or Metric
Metric
Measurement Type
Metric
Includes
(6) Impact Socket: 13mm, 14mm, 17mm, 19mm, 22mm, 24mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.