This item is Discontinued.

Beta 1/2" Drive Metric, 16 pcs 24240100

1/2" Drive Metric, 16 pcs (Discontinued)

  • Mfr # 24240100
  • Zoro # G1854792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24240100
Zoro #
G1854792
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

SAE or Metric
Metric
Item
Hexagon Socket
Includes
(12) Square Drive Hexagon Socket: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm; (1) 1/2" Drive Extension Bar 125mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle 305mm; 1/2" Drive 72 Teeth Reversible Ratchet
Number of Pieces
16
Measurement Type
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.