This item is Discontinued.

Beta 1/2" Drive Metric, 22 pcs 9200939

1/2" Drive Metric, 22 pcs (Discontinued)

  • Mfr # 9200939
  • Zoro # G1474939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200939
Zoro #
G1474939
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

SAE or Metric
Metric
Measurement Type
Metric
Includes
(17) Hexagon Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm,17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (1) 1/2" Drive Extension Bar of Length: 125mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive Reversible Ratchet With Rotating Handle of Length: 281mm
Item
Hexagon Socket
Number of Pieces
22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.