This item is Discontinued.

Beta 1/2" Drive Metric, 27 pcs 9200953

1/2" Drive Metric, 27 pcs (Discontinued)

  • Mfr # 9200953
  • Zoro # G1478606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200953
Zoro #
G1478606
UPC #
8014230106731
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

SAE or Metric
Metric
Includes
(21) 1/2" Square Drive Bi-Hex Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm; (2) 1/2" Drive Extension Bar of Length: 125mm, 255mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) /2" Drive with Speed Brace of Length: 385mm; (1) 1/2" Drive 72 Teeth Push Through Square Ratchet
Item
Bi-Hex Socket
Number of Pieces
27
Measurement Type
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.