This item is Discontinued.

Beta 1/2" Drive Metric, 46 pcs 24500121

1/2" Drive Metric, 46 pcs (Discontinued)

  • Mfr # 24500121
  • Zoro # G1859211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24500121
Zoro #
G1859211
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
46
Includes
(7) Socket: 5Lmm, 6Lmm, 8Lmm, 10Lmm, 5XLmm, 6XLmm, 8XLmm; (10) 1/2" Drive, Socket Drivers for Torx(R) Head Screws: T20, T25, T27, T30, T40L, T45L, T50L, T55L, T60L, T70L; (14) Socket Drivers with XZN® Profile: 4mm, 5mm, 6mm, 6Lmm, 8mm, 8Lmm, 10mm, 10Lmm, 12mm, 12Lmm, 14mm, 14Lmm, 16mm, 18mm; (14) Special form Socket Drivers: 7mm, 9mm, 10mm, 11mm, 12Lmm, 14Lmm, 16Lmm, 7XLmm, 9XLmm, 10XLmm, 11XLmm, 12XLmm, 14XLmm, 16XLmm; (1) 1/2" Drive Swivel Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.