This item is Discontinued.

Beta 1/2" Drive Metric, 9 pcs 9200441

1/2" Drive Metric, 9 pcs (Discontinued)

  • Mfr # 9200441
  • Zoro # G1475620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200441
Zoro #
G1475620
UPC #
8014230034911
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Number of Pieces
9
Item
Socket Drivers for Hexagon Screw
Measurement Type
Metric
Includes
(9) Socket Drivers for Hexagon Screws: 4mm, 5mm, 6mm, 8mm, 10mm, 5L, 6L, 8L, 10L
SAE or Metric
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.