
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9200919
Zoro #
G1470486
UPC #
8014230106595
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Details
Measurement Type
SAE
Includes
(10) Bit Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive 72 Point Push Through Square Ratchet
SAE or Metric
SAE
Number of Pieces
12
Item
Bit Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.