This item is Discontinued.

Beta 1/2" Drive SAE, 16 pcs 24240102

1/2" Drive SAE, 16 pcs (Discontinued)

  • Mfr # 24240102
  • Zoro # G1855011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24240102
Zoro #
G1855011
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Item
Bi-Hex Socket
Number of Pieces
16
Measurement Type
SAE
SAE or Metric
SAE
Includes
(12) Square Drive Bi-Hex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; (1) 1/2" Drive Extension Bar 125mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle 305mm; 1/2" Drive 72 Teeth Reversible Ratchet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.