This item is Discontinued.

Beta 1/2" Drive SAE, 21 pcs 9200947

1/2" Drive SAE, 21 pcs (Discontinued)

  • Mfr # 9200947
  • Zoro # G1476941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200947
Zoro #
G1476941
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
21
Item
Bi-Hex Socket
Includes
(15) Bi-Hex Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Extension Bar of Length: 125mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) /2" Drive with Speed Brace of Length: 385mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.