This item is Discontinued.

Beta 1/2" Drive SAE, Metric, 38 pcs 9200986

1/2" Drive SAE, Metric, 38 pcs (Discontinued)

  • Mfr # 9200986
  • Zoro # G1483442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9200986
Zoro #
G1483442
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Measurement Type
SAE, Metric
Item
Bi-Hex Socket
Number of Pieces
38
SAE or Metric
SAE, Metric
Includes
(20) Square Drive Bi-Hex Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (3) 1/2" Socket Drivers for Slotted Head Screws: 1.2" x 8mm, 1.6" x 9mm, 2" x 12mm; (3) 1/2" Socket Drivers for Phillips® Screws: PH2, PH3, PH4; (7) Socket Drivers for Hexagon Screws: 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm; (2) 1/2" Drive Extension Bar of Length: 125mm, 255mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive 72 Teeth Reversible Ratchet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.