This item is Discontinued.

Beta 1/2" Drive SAE, Metric, 7 pcs 9200478

1/2" Drive SAE, Metric, 7 pcs (Discontinued)

  • Mfr # 9200478
  • Zoro # G1483016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200478
Zoro #
G1483016
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Number of Pieces
7
Includes
(4) 1/2" Socket Drivers for Slotted Head Screws: 1.2mm x 6.5mm, 1.2mm x 8mm, 1.6mm x 9mm, 2mm x 12mm; (3) 1/2" Socket Drivers for Phillips® Screws: PH2, PH3, PH4
Item
Socket Drivers for Slotted Head Screw
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.