This item is Discontinued.

Beta 1/2" Drive Torx(R), Metric, 21 pcs 9200989

1/2" Drive Torx(R), Metric, 21 pcs (Discontinued)

  • Mfr # 9200989
  • Zoro # G1478859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200989
Zoro #
G1478859
UPC #
8014230106809
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Includes
(6) 1/2" Drive Bits for Torx(R) Head Screws: T8, T10, T15, T20, T25, T27; (5) 1/2" Drive Socket Drivers for Torx(R) Head Screws: T27, T30, T40, T45, T50; (6) 1/2" Hand Socket for Torx(R) Head Screws: E10, E12, E14, E16, E18, E20; (2) 1/2" Drive Extension Bar of Length: 75mm, 255mm; (1) 1/2" Drive 72 Teeth Reversible Ratchet; (1) Flexible Bit Holder with Handle of Length: 500mm
Number of Pieces
21
Item
Bits Head Screw
SAE or Metric
SAE, Metric
Measurement Type
Torx(R), Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.