
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
007200831
Zoro #
G1040991
UPC #
08014230029054
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
64mm
Size
28mm
Details
Item
Universal Joint
SAE or Metric
SAE
Number of Pieces
1
Description
Impact Universal Joint,1/2 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.