This item is Discontinued.

Beta 1/4" Dr, 6mm Size, Metric Hex Socket Bit, 6 Pts 008620406

1/4" Dr, 6mm Size, Metric Hex Socket Bit, 6 Pts (Discontinued)

  • Mfr # 008620406
  • Zoro # G1075328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008620406
Zoro #
G1075328
UPC #
08014230174907
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
65mm
Size
6mm

Details

Socket Type
Magnetic Bits, Hexagon
SAE or Metric
Metric
Number of Points
6
Item
Hex Socket Bit
Category Type
Socket Bits

Description

Magnetic Bit,Hexagon Socket,6mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.