This item is Discontinued.

Beta 1/4" Drive, 7/16" SAE Socket, 12 Points 009000397

1/4" Drive, 7/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # 009000397
  • Zoro # G1076518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000397
Zoro #
G1076518
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
1/4"
Overall Length
22mm
Size
7/16"

Details

Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket

Description

Bi-Hex Hand Socket,7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.