This item is Discontinued.

Beta 1/4" Drive Metric, 19 pcs 9000977

1/4" Drive Metric, 19 pcs (Discontinued)

  • Mfr # 9000977
  • Zoro # G1482368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000977
Zoro #
G1482368
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/4"

Details

Includes
(13) 1/4" Hexagon Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (2) Adaptor: 1/4" Female Drive and 3/8" Male Drive; (2) 1/4" Drive Extension Bar of Length: 50mm, 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T - Handle; (1) 1/2" Drive 48 Teeth Reversible Ratchet; (1) 1/4" Drive Swivel Handle of Length: 148mm
SAE or Metric
Metric
Number of Pieces
19
Item
Hexagon Socket
Measurement Type
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.