This item is Discontinued.

Beta 1/4" Drive, T40 SAE Socket, 6 Points 009000727

1/4" Drive, T40 SAE Socket, 6 Points (Discontinued)

  • Mfr # 009000727
  • Zoro # G1076910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000727
Zoro #
G1076910
UPC #
08014230032221
Country of Origin
Japan

Dimensions

Drive Size
1/4"
Overall Length
28mm
Size
T40

Details

Socket Type
Hex Bit
SAE or Metric
SAE
Number of Points
6
Item
Torx Socket

Description

TX Head Screw Socket Driver,T40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.