This item is Discontinued.

Beta 160mm Wire Stripping Plier 011420096

160mm Wire Stripping Plier (Discontinued)

  • Mfr # 011420096
  • Zoro # G1086972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011420096
Zoro #
G1086972
UPC #
08014230422329
Country of Origin
Italy

Dimensions

Overall Length
160mm

Details

Item
Wire Stripping Plier,160mm
Features
Cutting Capacity 2.8mm

Description

Wire Stripping Plier,160mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.