This item is Discontinued.

Beta 165mm Cable Cutter, for Steel Cable 011360001

165mm Cable Cutter, for Steel Cable (Discontinued)

  • Mfr # 011360001
  • Zoro # G1046689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011360001
Zoro #
G1046689
UPC #
08014230082189
Country of Origin
France

Dimensions

Overall Length
165mm

Details

Primary Application
Cuts Steel Cables
Features
Cutting Capacity 5mm for Cable, 4mm for Mild Steel Bolts
Item
Cable Cutter for Steel Cable,165mm

Description

Cable Cutter for Steel Cable,165mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.