This item is Discontinued.

Beta 16mm Hole Cutter with Hard Metal Inserts 004520016

16mm Hole Cutter with Hard Metal Inserts (Discontinued)

  • Mfr # 004520016
  • Zoro # G1135491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004520016
Zoro #
G1135491
UPC #
08014230173917
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
10mm
Saw Dia.
16mm

Details

Tooth Material
Hard Metal
Item
Hole Cutter,Hard Metal Inserts,16mm
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutter,Hard Metal Inserts,16mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.