Shop All Combination Wrenches
Beta
17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated
Mfr # 000420417
Zoro # G006597082
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 212 mm
- Finish Chrome plated
Product Information
- Brand Beta
- MFR # 000420417
- Zoro # G006597082
- UPC # 8014230931500
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 212 mm |
Details
Description
• Thinner heads at leg height
• Torque values significantly higher than ISO 1711-1 standards
• Torque values significantly higher than ISO 1711-1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Irwin 48-Piece Master Extraction Set (3101010)
- PROTO WR COMB FLEX 3/4 12PT (PO1270-24)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- Beta Combination Wrenches