207 Piece Master Tool Set with 4 Thermoformed Storage Trays for Rolling Tool Cabinets
- Mfr # 5924/US
- Zoro # G724011426
product price:Â
$
1,899.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
207
SAE or Metric
SAE
Tool Storage Included
Yes
Width
15.7 in
Height
10.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5924/US
- Zoro #
- G724011426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 207
- SAE or Metric
- SAE
- Item
- Mechanics Tool Set
- Tool Storage Included
- Yes
Dimensions
- Width
- 15.7 in
- Height
- 10.43 in
- Length
- 25 in
Description
This 207-Piece Master Tool Set is built for anyone who wants a complete, organized, and ready-to-work solution for their Beta RSC24 rolling tool cabinet. Each tool has a dedicated place inside four soft thermoformed trays, giving you a clean, professional layout that makes every job faster and easier. Whether you're outfitting a new toolbox, upgrading your garage setup, or looking for a comprehensive kit that covers everything from precision tasks to heavy-duty repairs, this set delivers unmatched versatility and durability. Packed with high-quality screwdrivers, pliers, wrenches, 1/4" & 3/8" drive sockets, ratchets, hex keys, hammers, chisels, files, scissors, a measuring tape, utility knife, and a full assortment of bits, this kit ensures you always have the right tool at your fingertips. Designed for mechanics, DIYers, homeowners, and professionals who demand reliability and organization, this is the all-in-one set that transforms your workspace. Trays measure 23.15 L x 14.45" D x 1.5" H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.